Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Antistat Moisture Barrier Bag, 3.6 mil
Click to view available options
Dimensions (L x W):
10 x 8 in.
12 x 6 in.
18 x 12 in.
18 x 16 in.
18 x 18 in.
20 x 10 in.
24 x 18 in.
24 x 22 in.
26 x 6 in.
28 x 6 in.
3.5 x 2.5 in.
30 x 10 in.
5 x 3 in.
6 x 4 in.
Description
- Protects electronics from moisture and static damage
- Opaque and light tight to offer additional protection
- Firm lamination and heat sealing offers superior resistance
- These bags are ideal for transporting and storing sensitive devices such as circuit boards and electronic components.
- Flexible structure and easy to vacuum seal
Specifications
Specifications
Autoclavable | Not Autoclavable |
Closure Type | None |
Color | Silver |
For Use With (Application) | Packaging of ESD and Moisture Sensitive Electronic Devices |
Includes | Bag Only |
Thickness (Metric) | 92 μ |
Quantity | 100 Pk. |
Thickness (English) | 3.6 mil |
Dimensions (L x W) | 28 x 6 in. |
Length (Metric) | 711 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction