Learn More
Description
- Extra-soft, low-pressure foam for comfort and fit
- Tapered shape for easy insertion and removal
- Shaped to fit even very small ear canals
- Non-irritating smooth surface
- 100% PVC-Free™
Specifications
Specifications
| ANSI S3.1974 | Yes |
| CSA Z94.2 | Class AL |
| Size | Universal |
| For Use With (Application) | Industrial, Aircraft, Construction, Watercraft and Environments with Weapons |
| High Visibility | No |
| Packaging Type | Poly bag |
| Pairs per Package | 200 Pairs/Pk. |
| Plug Material | Foam |
| Plug Color | Camouflage |
| Noise Reduction Rating (NRR) | 33 dB |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
