Learn More
Description
- Cloth strap is cool and comfortable against the skin
- HandyStrap™ with buckle, allows mask to hang down around the user’s neck when not in use preventing premature disposal
- Dura-Mesh™ provides bi-directional protection from dirt on the outside and moisture on the inside
- Soft foam nose cushion for added comfort and no pressure points
- Softspun™ lining for increased comfort and durability
- Ventex™ exhalation valve lets the hot air out faster to enable easier breathing
- Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1
- R95 Series Applications: Grinding, torch cutting, sanding, metal pouring, sweeping, metal working, bagging, foundries, stone quarrying, agriculture, metal machining, construction, cement, ceramics manufacturing, underground mining, timber/lumber mills, polishing, buffing, lime, poultry, textiles, welding, brazing, soldering
- R95 Plus Nuisance Levels of Ozone and Organic Vapor Applications (Fisher cat #19-046-756 and 19-046-757 only): Welding, arc cutting, foundry operations, brazing, plasma spraying, laser beam cutting/welding, laboratory settings, agriculture, petrochemical manufacturing, rendering plants, auto repair, mining operations, waste disposal
- R95 Plus Nuisance Levels of Acid Gases Applications (Fisher cat #19-999-367 and 19-999-368 only): Welding, arc cutting, foundry operations, brazing, plasma spraying, laser beam cutting/welding, laboratory settings, agriculture, petrochemical manufacturing, rendering plants, auto repair, mining operations, waste disposal
Specifications
Specifications
| Aerosol Type | R - Somewhat Resistant to Oil |
| ANSI Standard | ANSI/ISEA 110-2003, Section 7.11.1 |
| Certifications (NIOSH) | NIOSH 42 CFR 84, R95 |
| Color | Gray |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | R95 |
| Material | Dura-Mesh |
| Product Type | General Purpose Particulate Respirator |
| Size | Medium/Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
