Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Moldex™ HandyStrap™ Series N100 Particulate Respirators
 
    
    
    
        
            Shop All Moldex Metric Inc. Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Size:
                            
                        
                        
                            
                                Medium/Large
                            
                        
                    
                            
                                Quantity:
                            
                        
                        
                            
                                5/Pk.
                            
                        
                    Description
- Cloth strap is cool and comfortable against the skin
- HandyStrap™ with buckle, allows mask to hang down around the user’s neck when not in use preventing premature disposal
- Dura-Mesh™ provides bi-directional protection from dirt on the outside and moisture on the inside
- Soft foam nose cushion for added comfort and no pressure points
- Softspun™ lining for increased comfort and durability
- Ventex™ exhalation valve lets the hot air out faster to enable easier breathing (Fisher cat #19-047-826 and 19-047-828 only)
- Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1
Specifications
Specifications
| Aerosol Type | N - Not Resistant to Oil | 
| ANSI Standard | ANSI/ISEA 110-2003, Section 7.11.1 | 
| Certifications (NIOSH) | NIOSH 42 CFR 84, N100 | 
| Color | White | 
| Design Type | Cup/Molded | 
| Disposable | Single-use | 
| Filter Type | N100 | 
| Material | Dura-Mesh | 
| Product Type | General Purpose Particulate Respirator | 
| Size | Medium/Large | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            