Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ 1500 Series N95 Healthcare Particulate Respirators and Surgical Masks
Shop All Moldex Metric Inc. Products

Click to view available options
Size:
Large
Low profile
Medium
Small
X-Small
Description
- Molded nose bridge with soft foam nose cushion provides easy, comfortable, dependable fit
- Dura-Mesh™ shell prevents filter media contact by contaminated gloves or hands; resists collapsing, even in heat and humidity
- Nonlatex straps don't irritate or require prestretching
- Highest ASTM™ level of fluid resistance on the market (160mmHg)
- Bacterial filter efficiency >99.9%
- Softspun™ inner lining is soft to the touch
- Available in four color-coded sizes
- ASTM Level 3
Order Info
20 respirators per pack.
Specifications
Specifications
| Aerosol Type | N - Not Resistant to Oil |
| ANSI Standard | ANSI/ISEA 110-2009, Section 7.11.1 |
| Certifications/Compliance | ASTM F1862 |
| Certifications (NIOSH) | NIOSH 42 CFR 84, N95 |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | Surgical N95 |
| Material | Dura-Mesh |
| Product Type | Healthcare Particulate Respirator and Surgical Mask |
| Size | X-Small |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction