Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moldex™ P100 Particulate Filter Disk
Shop All Moldex Metric Inc. Products

Click to view available options
Product Type:
P100 Filter Disk
P100 Filter Disk plus Nuisance Organic Vapors
Description
- Wider field of vision because of low profile
- Encased in plastic for durability and rough handling
- Fits under welding helmets
- Easy twist on/twist off, bayonet style attachment
- Efficiency level of 99.97% or greater against both oil and non-oil based particulate aerosols
- Piggyback the 7940 filter disk with any Moldex™ gas/vapor cartridge using the 7920 Piggyback adaptor
- Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1
- 100% PVC-Free™
Specifications
Specifications
Product Type | P100 Filter Disk plus Nuisance Organic Vapors |
For Use With (Application) | Can be used for both oil and non-oil based particulates |
Includes | Nuisance OV P100 |
Quantity | 1 Pair/Bag |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction