Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mole Box



Click to view available options
:
Mole Box
Description
If your students are confused about the concept of the mole, here is the perfect tool to clarify this essential concept.
- Sturdy white cardboard box is imprinted with information on each of its six sides
- Lettering large enough to be seen at the back of a classroom
- Great conversation starter
- Side Dimensions: 11.3 × 11.3 in. (28.6 × 28.6cm)
Specifications
Specifications
Color | White with black lettering |
Description | Mole Box |
Dimensions (L x W) | 11.3 x 11.3 in. (28.6 x 28.6 cm) sides |
For Use With (Application) | Clarify this essential concept of the mole |
Includes | Sturdy box is imprinted with information on each of its six sides |
Material | Cardboard |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction