Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Non-Filtered Pipette Tips in Racks with Lift-off Lid

Click to view available options
Volume (Metric):
20 μL
200 μL
1000 μL
Sterility:
Non-sterile
Sterile
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
SoftFit-L tips have thinner walls than conventional tips so they conform more easily to the pipetter barrel, which ensures a better seal and allows the tip to eject with less force.
- Non-Filtered tips are available in sterile and non-sterile
- Available racked or in hinged racks
- Covers can be used as hinged or lift-off style
- Easy, one-hand operation of locking clasp
- Pipet tip inserts clip securely into racks but are easy to remove
- Empty rack part numbers allow for easy conversion to Reload System
- All components are completely recyclable and contain recycling symbols
- Economical and environmental design reduces waste and saves bench space

Specifications
Specifications
Description | 200L, Non-Filtered, Sterile, Rack |
Volume (Metric) | 200 μL |
Filtered | Non-filtered |
Sterility | Sterile |
Color | Natural |
Model | 200L |
Length (English) | 1.97 in. |
Length (Metric) | 5.00cm |
Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
Format | Rack |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction