Learn More
Thermo Scientific™ Molecular BioProducts™ PCR Tubes and Plates
Description
Molded from 100% virgin polypropylene
Tubes feature thin walls for optimal heat transfer and caps that seal securely to minimize evaporation. Plates feature elevated well rims to ensure uniform sealing.
- PurePak™ packaging reduces contamination from reaching into a bulk bag of tubes by dividing tubes into 10 separate PurePaks
- Certified RNase-, DNase-, DNA, and Pyrogen-free
- Clear, nonsterile
Specifications
Specifications
| Color | Orange |
| Volume (Metric) | 0.2 mL |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Closure Type | Domed Cap |
| Product Type | Thin Wall PCR Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.