Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SoftFit-L™ Pipette Tip Reload™ System
GREENER_CHOICE

Catalog No. 21402558
Click to view available options
Volume (Metric):
20 μL
200 μL
300 μL
1000 μL
1200 μL
Sterility:
Non-sterile
Sterile

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

The SoftFit-L Reload System is a complete product offering of pipet tips compatible with LTS™ pipetters made by Rainin Instrument, LLC. Designed in response to customer demands, this unique system provides preloaded pipet tips in color-coded inserts by volume size with the option of an easy-to-use 'push down' reload pack. Choose sterile or nonsterile tips, in five volume sizes, with or without our proprietary low-retention technology. SoftFit tips are also available with MBP's patented ART™ barrier; contact your Fisher Scientific Customer Service Representative for more information.

Benefits

  • Recessed lid allows stacking of reloads and racks
  • Unique, easy-to-use push-down reload sleeve
  • Easy, one-hand operation of locking clasp Pipet tip plates clip securely into racks but are easy to remove
  • Part and lot numbers are printed on each insert for full traceability
  • Strong design prevents flexing and warping
  • Recessed holes stabilize pipet tips in multichannel applications
  • Fully recyclable components
TRUSTED_SUSTAINABILITY

Specifications

Description 20L, Non-Filtered, Non-sterile, Refill
Volume (Metric) 20 μL
Filtered Non-filtered
Sterility Non-sterile
Color Natural
Model 20L
Length (English) 1.95 in.
Length (Metric) 4.86cm
Clean Claims DNase, RNase, DNA, ATP, and Endotoxin Free
Format Refill
Tip Style Universal
Color Code Red
For Use With (Equipment) Rainin LTS LiteTouch
Product Line ART SoftFit L
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.