Learn More
Invitrogen™ NeuroTrace™ Multicolor Tissue-Labeling Kit - DiO, DiI, DiD pastes, 500 mg each
Description
- Ready to use as supplied and can be applied directly to live or fixed tissue specimens using the tip of a needle
- Improves penetration of dye into bundled neurons, labeling axons both on and below surface
Cell Analysis, Cell Tracing and Tracking, Cellular Imaging, Immunofluorescence (IF), Immunofluorescence Staining and Detection, Neuronal Tracing
Order Info
Shipping Condition: Room temperature
Specifications
Specifications
| Color | Green, Yellow, Red |
| Detection Method | Fluorescence |
| Product Type | Tissue Labeling Kit |
| Quantity | 1 kit |
| Content And Storage | Store at room temperature and protect from light. |
| Shipping Condition | Room Temperature |
| For Use With (Equipment) | Fluorescence Microscope |
| Sub Cellular Localization | Cell Membranes & Lipids |
| Product Line | NEUROTRACE |
Frequently Asked Questions (FAQs)
This paste, which has DiI C18 uniformly dispersed within a proprietary hydrophobic carrier, is commonly used to dab onto larger areas than smaller areas commonly used with crystals. Any moisture on the area the paste is applied may be the cause for lack of adherence. Apply the paste using a small flat-head spatula or toothpick and keep it in place a bit longer to ensure contact. The area may also be covered with parafilm to ensure contact as well.
The transport is fairly slow, around 6 mm/day in live tissue and slower in fixed tissue, so diffusion of lipophilic carbocyanine tracers from the point of their application to the terminus of a neuron can take several days to weeks The FAST DiO and DiI analogs (which have unsaturated alkyl tails) can improve transport rate by around 50%.
Select the dye that is compatible with your available excitation source(s) and emission filter set/channels. The solid, paste and crystal forms can be applied directly to neurons in tissues. For labeling cells in culture or microinjection, the lipophilic dyes in solution or solid form can be used.
Please check out this web page (https://www.thermofisher.com/us/en/home/life-science/cell-analysis/cell-tracing-tracking-and-morphology/neuronal-tracing.html) for details.
Safety and Handling
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.