Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ NP-EGTA (o-Nitrophenyl EGTA, Tetrapotassium Salt, cell impermeant

Catalog No. N6802
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
N6802 1 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. N6802 Supplier Invitrogen™ Supplier No. N6802
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Photolabile chelator that exhibits high selectivity for Ca2+

NP-caged EGTA, potassium salt is a cell-impermeant photolabile chelator that exhibits a high selectivity for Ca2+ upon UV illumination, its Kd increases from 80 nM to >1 mM. The NP-EGTA salt can be complexed with Ca2+ to generate a caged calcium complex that will rapidly deliver Ca2+ upon photolysis.

Order Info

Shipping Condition: Room temperature

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store in freezer -5°C to -30°C and protect from light.
Product Type NP-EGTA
Dye Type Chelator (Non-Fluorescent)
Quantity 1 mg
Shipping Condition Room Temperature
Absorbance Wavelength 260 nm
WARNING: Reproductive Harm - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.