Learn More
Invitrogen™ Sodium Green™, Tetra (Tetramethylammonium) Salt, cell impermeant
Description
This cell-impermeant form of Sodium Green™, tetra (tetramethylammonium) salt is a visible light-excitable Na+ indicator.
Order Info
Shipping Condition: Room temperature
Specifications
Specifications
| Content And Storage | Store at room temperature and protect from light. |
| Detection Method | Fluorescence |
| For Use With (Application) | Sodium Indicator |
| For Use With (Equipment) | Fluorescence Microscope, Flow Cytometer |
| Product Type | Sodium Indicator |
| Dye Type | Sodium Green |
| Excitation Wavelength Range | 495 to 510 nm |
| Product Line | Sodium Green |
| Quantity | 1 mg |
| Shipping Condition | Room Temperature |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.