Learn More
Specifications
Specifications
| Quantity | 500 g |
| Packaging | Glass Bottle |
| Physical Form | Beads |
| Chemical Name or Material | Molecular Sieve, Type 3A |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.