Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moore Medical MooreBran™ Gauze Sponges
Click to view available options
Dimensions (L x W):
4 x 4 in.
Description
- Latex free
- Lint free
- No raw edges or loose threads
- Non-sterile
- Size: 10.16 × 10.16cm (4 × 4 in.)
Can be used for general cleaning, dressings, prepping, packing and debriding wounds
Specifications
Specifications
Product Type | Gauze Sponge |
Sterility | Non-sterile |
Dimensions (L x W) | 4 x 4 in. |
Dimensions (L x W x H) | 4 x 4 in. (10.16 x 10.16 cm) |
For Use With (Application) | For general cleaning, dressings, prepping, packing and debriding wounds |
Length (English) | 4 in. |
Length (Metric) | 10.16 cm |
Material | Woven Cotton |
Ply | 8-ply |
Width (English) | 4 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction