Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micronova™ Isolator Tool and Irradiated Covers



Click to view available options
Material:
Acetal
Elastic Band
Fabric
Polyester
Smooth Knit Polyester
Stainless Steel (304)
Textured Polyester
Product Type:
Isolator Cleaning Tool Cover
Isolator Tool, Quick Disconnect Handle Attachment
Plastic Isolator Tool IR, ACME Threaded Handle Attachment
Plastic Isolator Tool, ACME Threaded Handle Attachment
Description
Help to simplify cleaning in compliance with USP 797
The Micronova Irradiated Isolator Tool is designed for use with the SSU Series Universal Handles or STA Series threaded handles to fit through small passes and allow extended reach. The mop covers are available in a range of fabrics with optional foam layer to hold disinfectant and facilitate wringing.
- Irradiated plastic isolator tool with choice of irradiated covers
- Ergonomic cleaning for isolators, hoods, RABS and other small equipment
- Modular and extendable handles fit through small passes and expand reach
- 360° swivel, angled head adapter for easy application of cleaning agent
- Gamma irradiated for use in aseptic environments
- Covers available in a variety of fabrics for specialized cleaning
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Compatible with alcohol, strong disinfectants and steam sterilization
- Launderable for reuse
- Autoclavable
Specifications
Specifications
Product Type | Isolator Cleaning Tool Cover |
Color | White |
Length (English) | 9 in. |
Sterility | Sterile |
Length (Metric) | 22.9 cm |
Autoclavable | Autoclavable |
Width (Metric) | 5.1 cm |
Width (English) | 2 in. |
Resistant To | Chemicals |
Disposable | Reusable |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction