Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Morgue Cooler System with Bariatric Box and Insulated Floor
Shop All Mopec Products

Click to view available options
Model:
2 Tier
3 Tier
4 Tier
Holds:
10 Bodies
11 Bodies
13 Bodies
16 Bodies
17 Bodies
21 Bodies
3 Bodies
4 Bodies
5 Bodies
7 Bodies
9 Bodies
Description
Mopec's Morgue Cooler Systems are the ideal solution for facilities where space is limited. With its compact footprint, our coolers offer practicality without compromising on functionality. Mopec offers a versatile range of options, spanning from 2 to 23 body capacity and encompasses a wide array of configurations to fit your needs. Each Mopec Morgue Cooler comes with the following standard features:
- Made In The USA
- High R-value
- 2-Tier, 3-Tier, and 4-Tier Options
- 2 to 23 Body Capacity with Bariatric Storage and Insulated Floor
- 4 in. Thick Panels
- Heated Door Frames
- Interior Vapor-Proof Lighting
- Overlapping Door with Magnetic Gasket
- OSHA Compliant Safety Release Handle
- Digital Thermometer Readout - Easy To Adjust Temperature Controller
- Includes 27 in. Body Trays
- Compatible with a variety of Mopec Bariatric Cadaver Carts and Cadaver Carrier Lifts
Specifications
Specifications
Type | Body Box |
Refrigerant | R-455A |
No. of Doors | 1 |
Insulation | High-density Two-part Foam |
Style | Freestanding |
Model | 3 Tier |
Voltage | 208/230 V |
Holds | 7 Bodies |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction