Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Mopec Morgue Cooler System with Bariatric Box and Insulated Floor
 
    
    
    
        
            Shop All Mopec Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Model:
                            
                        
                        
                            
                                2 Tier
                            
                        
                            
                                3 Tier
                            
                        
                            
                                4 Tier
                            
                        
                    
                            
                                Holds:
                            
                        
                        
                            
                                10 Bodies
                            
                        
                            
                                11 Bodies
                            
                        
                            
                                13 Bodies
                            
                        
                            
                                16 Bodies
                            
                        
                            
                                17 Bodies
                            
                        
                            
                                21 Bodies
                            
                        
                            
                                3 Bodies
                            
                        
                            
                                4 Bodies
                            
                        
                            
                                5 Bodies
                            
                        
                            
                                7 Bodies
                            
                        
                            
                                9 Bodies
                            
                        
                    Description
Mopec's Morgue Cooler Systems are the ideal solution for facilities where space is limited. With its compact footprint, our coolers offer practicality without compromising on functionality. Mopec offers a versatile range of options, spanning from 2 to 23 body capacity and encompasses a wide array of configurations to fit your needs. Each Mopec Morgue Cooler comes with the following standard features:
- Made In The USA
- High R-value
- 2-Tier, 3-Tier, and 4-Tier Options
- 2 to 23 Body Capacity with Bariatric Storage and Insulated Floor
- 4 in. Thick Panels
- Heated Door Frames
- Interior Vapor-Proof Lighting
- Overlapping Door with Magnetic Gasket
- OSHA Compliant Safety Release Handle
- Digital Thermometer Readout - Easy To Adjust Temperature Controller
- Includes 27 in. Body Trays
- Compatible with a variety of Mopec Bariatric Cadaver Carts and Cadaver Carrier Lifts
Specifications
Specifications
| Type | Body Box | 
| Refrigerant | R-455A | 
| No. of Doors | 1 | 
| Insulation | High-density Two-part Foam | 
| Style | Freestanding | 
| Model | 2 Tier | 
| Voltage | 208/230 V | 
| Holds | 7 Bodies | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            