Learn More
Description
- C-mount for lens
- MotiConnect software is available for free download (with free updates included)
- Capture Resolution: 8MP (3840 x 2160 px)
Specifications
Specifications
| Type | Microscope Camera |
| Includes | 12 V Power Adapter, CS Ring, Motic™ 4-dot Calibration Slide, HDMI Cable, Manual, 12 mm Lens, 30 mm to 38 mm Adapter, Macro Tube |
| Resolution | 8 MP |
| Sensor Types | IMX334 |
| Size | 1/1.8 in. |
| Frequency (Frame Rate) | 20 fps |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.