Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Motic™ Swift Line Moticam X5 WiFi Digital Microscope Camera
    
    
    
        
            Shop All Motic Swift Line Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Resolution:
                            
                        
                        
                            
                                4.0MP
                            
                        
                    Description
VIEWING DEVICES
- iOS: Tablet or Phone Devices with free downloadable App MotiConnect (at the App Store)
 - Android: Tablet or Phone Devices with free downloadable App MotiConnect (at the Google Play Store)
 - Web Browser: Universal Viewer with almost any HTML 5 supported Web browser (via camera IP address)
 - Wireless Computer: WiFi enabled PC or Laptop with Motic Images Plus
 - 5Ghz compatible device with H264 hardware required for fast display viewing
 
INCLUDES
- CS ring adaptor
 - 2 ea. Eyepieces adaptors to fit eyepiece O.D.'s of 30 to 38 mm.
 - USB cable (removable) for use with switching power adapter
 - Calibration slides
 - Software CD Motic Images 3.0
 - Macro Viewing Tube
 
CAMERA SPECIFICATIONS
- Sensor Type: CMOS
 - 2.4Ghz and 5Ghz compatible
 - Up to 30fps with 5Ghz compatible device
 - Captured Resolution: 4.0MP
 - Live Image: 1920x1080 or 1280x720
 - Focusable Lens: 12 mm
 - Power Supply: Through provided switching power adapter
 - Connector: RJ45
 
REQUIRED SPECIFICATIONS
- Android or iOS Ready Device
 - WiFi Adapter (PC and MAC only)
 
Specifications
Specifications
| Product Line | Moticam Microscope Camera | 
| Compatibility (Operating System) | Android or iOS | 
| Connector Types | Wifi, USB, RJ45 | 
| Resolution | 4.0MP | 
Safety and Handling
                            
                            WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov 
                        
                    
                
            
            
            
        
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction