Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Motivational & Improvement Labels - Self-Sticking Polyester
Shop All Brady Corporation Products
Click to view available options
Display Text:
EVERYTHING SHOULD BE MADE AS SIMPLE AS POSSIBLE, BUT NO SIMPLER. -ALBERT EINSTEIN
FIX FOR EVER..... SO YOU ARE NOT FOREVER FIXING!
IF YOU THINK TRAINING IS EXPENSIVE TRY IGNORANCE!
PERFECTION IS NOT ATTAINABLE, BUT WE MUST CHASE PERFECTION IN ORDER TO CATCH EXCELLENCE. -VINCE LOMBARDI
Description
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
- Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
- Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
- Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Description | Label |
| Adhesive Type | Permanent Acrylic, Self-adhesive |
| Color | Blue on White |
| Finish | Gloss |
| Format | Label |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Product Type | Label |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction