Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing SafeGuard™ Bench Fume Hood, Vertical Sash

Outfit lab with fume hood designed to meet today's challenges. Mott SafeGuard Vertical Sash Bench Fume Hood developed to meet challenging safety, energy conservation, and operational requirements called for in current laboratory environments.

Supplier:  Mott Manufacturing 7271040SB

 View more versions of this product

Catalog No. 04-000-594


Only null left
Add to Cart
Request a Quote

Description

Description

  • Vertical rising sash with chain and sprocket sash counterbalance system
  • Low profile powder coated, type 316 stainless steel hinged airfoil is flush with work surface
  • Sash glass (86.36cm (34 in.) high) allows for superior visibility of fume hood interior
  • Air flows through downward directed bypass
  • UL/CSA approved fluorescent light fixture complete with bulbs that provide minimum worksurface luminescence of 80ft-c and corner post mounted UL/CSA approved switch
  • Two UL/CSA approved duplex receptacles,120 volt service - one receptacle on each post
  • Two corner posts pre-punched to accept maximum of 4 plumbing fittings per post
  • Removable interior access panels and removable exterior side panels
  • Auto sash leveler automatically closes to 45.72cm (18 in.) height which decreases exhaust air and offers extra protection to operator
  • Plastic latch temporarily secures sash in full open position for setup and teardown
  • Designed for 60-100 ft./min. face velocities
  • Round exhaust collar
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Specifications

Specifications

Vertical Sash Fume Hood
SafeGuard™ Bench Fume Hood
45.7 to 74.9 cm
121.9 cm
At 80 FMP, exhausts 385 CFM at 0.05 static pressure
At 100 FMP, exhausts 481 CFM at 0.08 static pressure
At 60 FMP, exhausts 481 CFM at 0.08 static pressure
18 to 29.5 in.
48 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.