Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing SafeGuard™ Bench Fume Hood, Vertical Sash
SDP

Outfit lab with fume hood designed to meet today's challenges. Mott SafeGuard Vertical Sash Bench Fume Hood developed to meet challenging safety, energy conservation, and operational requirements called for in current laboratory environments.

$7950.00 - $8890.00

Specifications

Product Type Vertical Sash Fume Hood
Height (Metric) Sash Opening 45.7 to 74.9 cm
View More Specs

Products 12
Catalog Number Mfr. No. Location Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Location Width (Metric) Price Quantity & Availability  
04-000-595
View Documents
Mott Manufacturing
7371040SB
152.4 cm
Each for $8,420.00
Only null left
Add to Cart
 
04-000-594
View Documents
Mott Manufacturing
7271040SB
121.9 cm
Each for $7,950.00
Only null left
Add to Cart
 
04-000-596
View Documents
Mott Manufacturing
7471040SB
182.8 cm
Each for $8,890.00
Only null left
Add to Cart
 
04-000-855
View Documents
Mott Manufacturing
7271040CC
121.9 cm
Each for $7,950.00
Only null left
Add to Cart
 
04-000-856
View Documents
Mott Manufacturing
7371040CC
152.4 cm
Each for $8,420.00
Only null left
Add to Cart
 
04-000-857
View Documents
Mott Manufacturing
7471040CC
182.8 cm
Each for $8,890.00
Only null left
Add to Cart
 
04-000-246
SDP
View Documents
Mott Manufacturing
7271040DT
121.9 cm
Each for $7,950.00
Only null left
Add to Cart
 
04-000-247
SDP
View Documents
Mott Manufacturing
7371040DT
152.4 cm
Each for $8,420.00
Only null left
Add to Cart
 
04-000-248
SDP
View Documents
Mott Manufacturing
7471040DT
182.8 cm
Each for $8,890.00
Only null left
Add to Cart
 
04-000-159
SDP
View Documents
Mott Manufacturing
7271040MGC
121.9 cm N/A N/A N/A
04-000-160
SDP
View Documents
Mott Manufacturing
7371040MGC
152.4 cm N/A N/A N/A
04-000-161
SDP
View Documents
Mott Manufacturing
7471040MGC
182.8 cm N/A N/A N/A
Description

Description

  • Vertical rising sash with chain and sprocket sash counterbalance system
  • Low profile powder coated, type 316 stainless steel hinged airfoil is flush with work surface
  • Sash glass (86.36cm (34 in.) high) allows for superior visibility of fume hood interior
  • Air flows through downward directed bypass
  • UL/CSA approved fluorescent light fixture complete with bulbs that provide minimum worksurface luminescence of 80ft-c and corner post mounted UL/CSA approved switch
  • Two UL/CSA approved duplex receptacles,120 volt service - one receptacle on each post
  • Two corner posts pre-punched to accept maximum of 4 plumbing fittings per post
  • Removable interior access panels and removable exterior side panels
  • Auto sash leveler automatically closes to 45.72cm (18 in.) height which decreases exhaust air and offers extra protection to operator
  • Plastic latch temporarily secures sash in full open position for setup and teardown
  • Designed for 60-100 ft./min. face velocities
  • Round exhaust collar
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Previous DT suffix): Moved to Zone 9
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Specifications

Specifications

Vertical Sash Fume Hood
45.7 to 74.9 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.