Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Moving Coil EDM-80 DC Galvanometer
SCI_ED

Catalog No. s23699
Click to view available options
Amperage:
1 to 0 to 1 mA

Electromechanical instrument to detect and measure electric current.

  • Square clear acrylic front cover
  • Fully enclosed
  • Zero adjustment and connection terminals
  • Range: 1 to 0 to 1mA
  • Accuracy: +2.5%
  • Scale Length: 60mm
  • Overall Size: 125 x 80 x 80mm

Specifications

Display Analog
Product Type Galvanometer, DC
Style EDM-80
Accuracy +2.5%
Dimensions (L x W x H) 125 x 80 x 80mm
Amperage 1 to 0 to 1 mA
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.