Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ MP-250 Series Digital Melting Point Apparatus

Catalog No. 13311280
Click to view available options
Display Type:
4-digit LCD

MP-250 Series Digital Melting Point Apparatus with rotating viewing head ensures each user can analyze samples clearly.

  • Programmable Digital Melting Point Apparatus, Beginning/Ending Recording
  • View up to three samples simultaneously for greater efficiency.
  • Height-adjustable arm with viewing magnifier folds away for easy storage.
  • Integral light and 8x magnifying lens enhance sample observation.
  • Three audible beeps indicate when temperature is stable and ready for sample.
  • 4 x 1 melt memory capacity.
  • Adjustable object lens for sharp focus.
  • The MP-250D series digital melting point apparatus allows you to easily view three capillary tube samples simultaneously through the 8x magnifying lens.
  • The adjustable extension arm can be set to different viewing heights making it ideal for multiple users.
  • A rotating viewing head and safety eye piece eliminate glare on the lens and protect you against hot zone.
  • A 13-key membrane keypad offers easy-to-use menus.
  • The conveniently located push button controls allow temperature recording without looking away from the sample.
  • A digital microprocessor with ±0.1°C resolution provides fast warm-up and accurate temperature control.
  • Units can be calibrated by on site or by the manufacturer/service organization.
  • A calibration kit is required if you choose to calibrate on site.

Certifications

CE

Warranty and Services

1 Year

Specifications

Product Type Digital Melting Point Apparatus
Hertz 50/60 Hz
Voltage 100/240 V
Wattage 45 W
Accuracy ±0.5°C ±1 digit at 20°C; ±1.0° ±1 digit at 350°C
Certifications/Compliance CE
Depth (English) 14 in.
Depth (Metric) 355 mm
Display Type 4-digit LCD
Electrical Requirements 50/60 Hz, 100/240 V
Height (English) 3 in.
Height (Metric) 80 mm
Includes 50 capillary tubes and three power cords with plugs (US, UK, and EU).
Model MP-250D-PR
Packaging Quantity 1 Ea.
Resolution 0.1°C
Temperature Range (English) 73.4°F to 752°F
Temperature Range (Metric) 23°C to 400°C
Weight (Metric) 4 kg
Width (English) 8 in.
Width (Metric) 200 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.