Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ AIN-76 Mineral Mixture, Powder

Catalog No. p-3533085 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
2 kg
10 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN90545502 2 kg
ICN90545510 10 kg
ICN90545550 50 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ICN90545502 Supplier MP Biomedicals™ Supplier No. 0290545502
Only null left
Add to Cart
Add to Cart

Powdered

Composition (Ingredients, Amount):

  • Thiamine Hydrochloride, 0.6 g
  • Riboflavin, 0.6 g
  • Pyridoxine Hydrochloride, 0.7 g
  • Nicotinic Acid, 3 g
  • D-Calcium Pantothenate, 1.6 g
  • Folic Acid, 0.2 g
  • D-Biotin, 0.02 g
  • Cyanocobalamin (Vitamin B12), 0.001 g
  • Retinyl Palmitate (Vitamin A) Pre-mix (250,000 IU/gm), 1.6 g
  • DL-a-Tocopherol Acetate (250 IU/gm), 20 g
  • Cholecalciferol (Vitamin D3, 400,000 IU/gm), 0.25 g
  • Menaquinone (Vitamin K2), 0.005 g
  • Sucrose, finely powdered, 972.9 g
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Calcium Phosphate Dibasic 500 g, Sodium Chloride 74 g, Potassium Citrate Monohydrate 220 g, Potassium Sulfate 52 g, Ma gnesium Oxide 24 g, Man ganese Carbonate 3.5 g, Ferric Citrate 6 g, Zinc Carbonate 1.6 g, Cupric Carbonate 0.3 g, Potassium Iodate 0.01 g, Sodium Selenite 0.01 g, Chromium Potassium Sulfate 0.55 g, Sucrose, finely powdered 118 g
Format Powder
Quantity 2 kg
Species Rat, Mouse
Storage Requirements 15°C to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.