Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Beef Extract
Shop All MP Biomedicals, Inc Products
Click to view available options
Quantity:
50 g
100 g
500 g
Description
- Presentation: Tan Powder
- pH: 5.4 to 6.4 (5% aqueous solution)
- Solubility: Soluble in water
- Loss on Drying: <7%
Used in bacteriological examination of water, milk, and other materials, where uniform composition of media is important and for biochemical studies, particularly fermentation reactions because of its independence from fermentable substances.
Specifications
Specifications
| Content And Storage | 15°C to 30°C |
| Additive | Beef Extract |
| Form | Powder |
| For Use With (Application) | Cell biology and analysis |
| Quantity | 50 g |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction