Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ BioPulverizer™ System I
Shop All MP Biomedicals, Inc Products
Click to view available options
Quantity:
50 x 2 mL Tubes
Description
Contains 10 each of the impact-resistant 2 mL tube of: Lysing Matrix A, Lysing Matrix B, Lysing Matrix C, Lysing Matrix D, and Lysing Matrix E. Optimizes homogenization conditions for multiple sample types, including DNA, RNA, proteins and other small molecules.
- Tube Size: 2 mL
- Matrix Type: A, B, C, D, E
Matrix Composition:
- Matrix A contains garnet matrix and one 1/4 in. ceramic sphere
- For all sample types except soil
- Enriches DNA
- Matrix B contains 0.1 mm silica spheres
- For bacteria (Gram +/-), spores
- Enriches DNA, RNA, proteins and other small molecules
- Matrix C contains 1 mm silica spheres
- For yeast and yeast spores, fungi and fungal spores, algae
- Enriches DNA, RNA, proteins and other small molecules
- Matrix D contains 1.4 mm ceramic spheres
- Primarily for lysis of softer tissues like brain, liver, kidney, lung and spleen
- Enriches DNA, RNA, proteins and other small molecules
- Matrix E, Each impact-resistant 2 mL tube contains 1.4 mm ceramic spheres, 0.1 mm silica spheres, and one 4 mm glass bead
- For soil, fecal material, environmental water, wastewater, sludge, mixed samples such as microbe-infected tissue, tumors and other difficult tissues
- Enriches DNA, RNA, proteins and other small molecules
Certifications
DNase and RNase Free
Specifications
Specifications
| Sample Type | All |
| DNase | Dnase-free |
| For Use With (Equipment) | FastPrep™ Instruments |
| For Use With (Application) | Nucleic Acid isolation and purification |
| Includes | 10 Tubes each of lysing Matrix A to E |
| Matrix | Lysing matrix A, B, C, D |
| Product Type | Tubes |
| Quantity | 50 x 2 mL Tubes |
| RNase | RNase-free |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Unless specified otherwise, for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction