Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Biotrans(+) Nylon Membranes, 30cmx3m Roll, 0.45um

Catalog No. ICN810205 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Length (Metric):
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
ICN810205 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ICN810205 Supplier MP Biomedicals™ Supplier No. 01810205

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Used for alkaline, Western, and Improved Southern Blots. Reinforced nylon 66 membranes for use in DNA, RNA and protein transfers. The physical characteristics of BIOTRANS membranes make them especially useful as a transfer medium.

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 30 cm
Width (Metric) 3 m
Format Roll
Pore Size 0.45 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.