Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Casein Hydrolysate Acid
Shop All MP Biomedicals, Inc Products
Click to view available options
Quantity:
1 lb.
5 lb.
pH:
5
5 to 7
Description
Lower salt content than the hydrochloric acid digest. Essentially tryptophan free; 5.0 pH (2% soln.). Nitrogen approx. 13.0%; amino nitrogen approx. 9.2%.
Specifications
Specifications
| Content And Storage | 15° to 30°C |
| Product Type | Amicase |
| pH | 5 to 7 |
| Quantity | 5 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction