Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Choline Deficient Diet, Pellet
Shop All MP Biomedicals, Inc Products
Click to view available options
Quantity:
10 kg
20 kg
50 kg
Description
Composition (Ingredient, Amount):
- Vitamin Free Casei,n 10%
- a-Protein, 10%
- Sucrose, 56%
- Lard, 20%
- Salt Mixture Wesson, 4%
- Calcium Carbonate, 21% (of total salt mixture)
- Copper Sulfate.5H2O, 0.039% (of total salt mixture)
- Ferric Phosphate, 1.47% (of total salt mixture)
- Manganese Sulfate.H2O, 0.02% (of total salt mixture)
- Magnesium Sulfate.7H2O, 9% (of total salt mixture)
- Potassium Aluminum Sulfate, 0.009% (of total salt mixture)
- Potassium Chloride, 12% (of total salt mixture)
- Potassium Dihydrogen Phosphate, 31% (of total salt mixture)
- Potassium Iodide, 0.005% (of total salt mixture)
- Sodium Chloride, 10.5% (of total salt mixture)
- Sodium Fluoride, 0.057% (of total salt mixture)
- Tricalcium Phosphate, 14.9% (of total salt mixture)
- Plus MP Vitamin Diet Fortification Mixture except Choline Chloride

Specifications
Specifications
Product Type | Animal Diet |
Components | Vitamin Free Casein 10%, alpha-Protein 10%, Sucrose 56%, Lard 20%, Salt Mixture Wesson 4% |
Format | Pellet |
For Use With (Application) | Choline deficient diet, modified is used for the study characterisation of a stereotypical cellular and extracellular adult liver progenitor cell niche in Rodents and diseased Human liver |
Quantity | 50 kg |
Storage Requirements | 4°C |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction