Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Fat Free Diet, Pellet

Catalog No. p-3533152 Shop All MP Biomedicals, Inc Products
Click to view available options
Quantity:
10 kg
20 kg
50 kg

Fat free animal diet used for research animals

Composition (Ingredient, Amount):

  • Vitamin Free Casein, 21.1%
  • Sucrose, 58.45%
  • Alphacel, Non-nutritive bulk, 16.45%
  • Salt Mixture U.S.P. XIV, 4%
  • Calcium Carbonate, 6.86% salt mixture
  • Calcium Citrate, 30.83% salt mixture
  • Calcium Biphosphate Monobasic, 11.28% salt mixture
  • Manganese Carbonate, 3.52% salt mixture
  • Magnesium Sulfate. 7H2O, 3.83% salt mixture
  • Potassium Chloride, 12.47% salt mixture
  • Dipotassium Phosphate, 21.88% salt mixture
  • Sodium Chloride, 7.71% salt mixture
  • Copper Sulfate.5H2O, 0.00777% salt mixture
  • Ferric Citrate (16 to 17% Fe), 1.52815% salt mixture
  • Manganese Sulfate.H2O, 0.02008% salt mixture
  • Potassium Aluminum Sulfate, 0.00923% salt mixture
  • Potassium Iodide, 0.00405% salt mixture
  • Sodium Fluoride, 0.0507% salt mixture
  • Plus MP Vitamin Diet Fortification Mixture with Choline Chloride at 6.008 g/kg vitamin mixture.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
Components Vitamin Free Casein 21.1%, Sucrose 58.45%, Alphacel, Non-nutritive bulk 16.45%, Salt Mixture U.S.P. XIV 4%, Plus MP Vitamin Diet Fortification Mixture with Choline Chloride at 6.008 g/k g Vitamin Mixture
Format Pellet
For Use With (Application) Fat free animal diet used for research animals, for complete composition see product datasheet
Quantity 20 kg
Storage Requirements 15°C to 30°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.