Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Fat Free Diet, Modified, Pellet
Total fat is less than 0.2%
Supplier: MP Biomedicals™ 0296023820
Description
- Fat Free diet has been used to study cholesterol metabolism
- Available in pelleted format
Composition (Ingredients, Amount):
- Vitamin Free Casein, 20%
- DL-Methionine, 0.3%
- Sucrose, 60.2%
- Alphacel, Non-Nutritive Bulk, 15%
- AIN Mineral Mix (below in grams/kg of Mineral Mix), 3.5%
- Calcium Phosphate Dibasic, 500 g
- Sodium Chloride, 74 g
- Potassium Citrate Monohydrate, 220 g
- Potassium Sulfate, 52 g
- Magnesium Oxide, 24 g
- Manganese Carbonate (43 to 48% Mn), 3.5 g
- Ferric Citrate (16 to 17% Fe), 6 g
- Zinc Carbonate (70% ZnO), 1.6 g
- Cupric Carbonate (53 to 55% Cu), 0.3 g
- Potassium Iodate, 0.01 g
- Sodium Selenite, 0.01 g
- Chromium Potassium Sulfate, 0.55 g
- Sucrose, finely powdered, 118 g
- Plus MP Vitamin Diet Fortification Mixture

Specifications
Animal Diet | |
Pellet | |
15°C to 30°C |
Vitamin Free Casein 20%, DL-Methionine 0.3%, Sucrose 60.2%, Alphacel, Non-Nutritive Bulk 15%, AIN Mineral Mix Plus MP Vitamin Diet Fortification Mixture 3.5% | |
20 kg |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction