Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Fat Free Diet, Modified, Pellet
Total fat is less than 0.2%
$978.00 - $3730.00
Specifications
Product Type | Animal Diet |
---|---|
Components | Vitamin Free Casein 20%, DL-Methionine 0.3%, Sucrose 60.2%, Alphacel, Non-Nutritive Bulk 15%, AIN Mineral Mix Plus MP Vitamin Diet Fortification Mixture 3.5% |
Format | Pellet |
Storage Requirements | 15°C to 30°C |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
ICN96023810
|
MP Biomedicals™
0296023810 |
10 kg |
Each for $978.00
|
|
|||||
ICN96023820
|
MP Biomedicals™
0296023820 |
20 kg |
Each for $1,772.00
|
|
|||||
ICN96023850
|
MP Biomedicals™
0296023850 |
50 kg |
Each for $3,730.00
|
|
|||||
Description
- Fat Free diet has been used to study cholesterol metabolism
- Available in pelleted format
Composition (Ingredients, Amount):
- Vitamin Free Casein, 20%
- DL-Methionine, 0.3%
- Sucrose, 60.2%
- Alphacel, Non-Nutritive Bulk, 15%
- AIN Mineral Mix (below in grams/kg of Mineral Mix), 3.5%
- Calcium Phosphate Dibasic, 500 g
- Sodium Chloride, 74 g
- Potassium Citrate Monohydrate, 220 g
- Potassium Sulfate, 52 g
- Magnesium Oxide, 24 g
- Manganese Carbonate (43 to 48% Mn), 3.5 g
- Ferric Citrate (16 to 17% Fe), 6 g
- Zinc Carbonate (70% ZnO), 1.6 g
- Cupric Carbonate (53 to 55% Cu), 0.3 g
- Potassium Iodate, 0.01 g
- Sodium Selenite, 0.01 g
- Chromium Potassium Sulfate, 0.55 g
- Sucrose, finely powdered, 118 g
- Plus MP Vitamin Diet Fortification Mixture
Specifications
Animal Diet | |
Vitamin Free Casein 20%, DL-Methionine 0.3%, Sucrose 60.2%, Alphacel, Non-Nutritive Bulk 15%, AIN Mineral Mix Plus MP Vitamin Diet Fortification Mixture 3.5% | |
Pellet | |
15°C to 30°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title