Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Lard
Commonly used in preparation of research animal test diets.
$105.00 - $171.10
Specifications
| Product Type | Animal Diet |
|---|---|
| Format | Solid/Semisolid - Greasy or Creamy |
| For Use With (Application) | Lard is commonly used in the preparation of research animal test diets |
| Species | Rat |
| Storage Requirements | 15°C to 30°C |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|
ICN90214005
|
MP Biomedicals™
0290214005 |
2.26 kg |
Each for $105.00
|
|
|||||
|
ICN90214025
|
MP Biomedicals™
0290214025 |
11.33 kg |
Each for $171.10
|
|
|||||
Description
Use:
Commonly used in the preparation of research animal test diets
Source:
Porcine
Physical Description:
White to cream colored, oily semi-solid to solid
Specifications
| Animal Diet | |
| Lard is commonly used in the preparation of research animal test diets | |
| 15°C to 30°C |
| Solid/Semisolid - Greasy or Creamy | |
| Rat |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title