Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Lysing Matrix J

Catalog No. p-4643247 Shop All MP Biomedicals, Inc Products
Click to view available options
Quantity:
100 x 2 mL Tubes
50 x 2 mL Tubes
500 x 2 mL Tubes

Lysing Matrix J used for nucleic acid isolation and purification.

  • Average size: Yellow zirconium oxide beads, Vickers 900 to 1000, aluminum oxide, Knoop 2000 and Mohs 9
  • Material construction: Matrix J, contains 2 mm yellow zirconia beads and 1.6 mm aluminum oxide granules
  • Sample type: Plants, animal tissue, bacteria (gram +/-), mold, fungi, coral emulsions and fixed samples
  • Instrument compatibility: FastPrep-24, FastPrep 120, FastPrep-96
  • Specific gravity: Yellow zirconium oxide beads, 5.5; Aluminum oxide 3.95
  • Tube compatibility: 2 mL
  • Matrix type: J
TRUSTED_SUSTAINABILITY

Specifications

Bead Type Yellow Zirconium Oxide, Aluminum Oxide
Capacity 2 mL
Sample Type Bacteria (Gram +/-), Animal Tissues, Fungi, Plants, Fixed Samples, Coral Emulsions, Mold
DNase Dnase-free
For Use With (Application) Nucleic Acid isolation and purification
Matrix Lysing matrix J
Quantity 100 x 2 mL Tubes
RNase RNase-free
WARNING: Cancer - www.P65Warnings.ca.gov

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.