Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Plant Culture Salt Mixtures
Shop All MP Biomedicals, Inc Products
Click to view available options
Quantity:
10 x 1 L
1 x 10 L
1 x 50 L
Product Type:
Hoagland's Modified Basal Salt Mixture
Murashige and Skoog Basal Salt Mixture
Murashige and Skoog Plant Salt Mixture
Description
- Ready to use
- Liquid formulation, prepared according to the original specification, except where noted
- Available in different pack sizes, ready to use and liquid formulations
Specifications
Specifications
| Form | Powder |
| Product Type | Hoagland's Modified Basal Salt Mixture |
| Quantity | 10 x 1 L |
| Format | Solution |
| pH | 4.8 |
| Content And Storage | 4°C |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction