Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ RapidPURE™ Plasmid Mini Kit

Catalog No. p-4696816 Shop All MP Biomedicals, Inc Products
Click to view available options
No. of Reactions:
60 Preps

RapidPURE™ Plasmid Mini Kit for use in routine molecular biology applications such as fluorescent and radioactive sequencing and cloning.

  • The Kit is designed to isolate up to 20 μg of plasmid DNA from 1.5 mL of an overnight bacterial culture.
  • All steps can be carried out in either a microcentrifuge or vacuum manifold.
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at Room temperature (15° to 30°C)
Format Kit
Sample Type Plasmid Prep
For Use With (Application) Isolate up to 20 μg of plasmid DNA from 1.5 mL of an overnight bacterial culture
No. of Reactions 60 Preps
Product Type Plasmid isolation kit

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.