Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Trace Minerals for an Ultra-Clean Environment
Shop All MP Biomedicals, Inc Products
Click to view available options
Quantity:
100 g
500 g
1 kg
Description
- 7-trace elements which are usually present in a open environment
- Research animal diet supplement
- Powdered

Specifications
Specifications
Product Type | Animal Diet |
Components | Silicon Dioxide 10.7%, Nickel Chloride 0.067%, Sodium Fluoride 0.060%, Cobalt Chloride 0.070%, Ammonium Molybdate 0.013%, Tin (Metal) 0.010%, Vanadium Sulfate.2H2O 0.004%, Alphacel, Non-Nutritive Bulk 89.076% |
Format | Powder |
For Use With (Application) | Trace Mineral is used in ultra clean environments where trace elements usually present, are absent |
Quantity | 1 kg |
Species | Rat |
Storage Requirements | 15°C to 30°C |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction