Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI MP Knee-High Boots

Catalog No. p-7241276
Click to view available options
Size:
2X-Large/3X-Large
Large/X-Large
Small/Medium
Description:
10 in. Opening Size
12 in. Opening Size
14 in. Opening Size

MP Knee-High Boots feature elastic tops and ankles and are individually packaged in pairs of two.

  • Heavy weight, non-woven and high quality microporous (MP) coated material
  • Suited for use where maximum protection to product or wearer is required
  • Excellent liquid resistance, especially to chemicals

Specifications

Size Small/Medium
Material Microporous Fabric
Color White
Disposable Single-use
Closure Type Elastic with Ties
Sole Type Non-skid
Description 10 in. Opening Size
Packaging Quantity 100/Cs.
Packaging Type Individually Packaged Pairs
Height (English) 18 in.
Height (Metric) 457 mm
Product Type Controlled Environments Boot Covers
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.