Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ MP Mirror Polished Forceps

Catalog No. p-4591474
Click to view available options
Length (Metric):
108 mm
114 mm
Tip Style:
Straight Tapered Offset, Ultra Fine
Straight, Fine Slender
Straight, Very Fine
Precision:
Extreme

High-quality noncorrosive stainless steel and antimagnetic

  • The inside tips are mirror-polished to prevent nicking or scratching of delicate parts
  • Made in switzerland

Specifications

Tip Style Straight, Very Fine
Length (English) 4.25 in.
Material Stainless Steel
Length (Metric) 108 mm
Product Type Forceps, Mirror-polished
Quantity (No. per Case) Each
Height (English) Body 0.015 in.
Height (Metric) Body 0.038 cm
Precision Extreme
Width (English) Body 0.32 in.
Width (English) Tip 0.0051 in.
Width (Metric) Body 0.812 cm
Width (Metric) Tip 0.012 cm
Thickness (English) Tip 0.0031 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.