Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Heidolph™ Hei-Tec Magnetic Stirrer Hotplates with PT1000 Temperature Probe
Shop All Heidolph North America Products

Click to view available options
Top Plate Diameter (Metric):
145 mm
Includes:
PT1000 and Clamping System
Description
All Units Feature
- For smooth to intense mixing and heating of low-viscosity fluids, an excellent choice for decomposing organic and inorganic substances.
- Hotplate reaches a maximum temperature of 300°C
- For your protection an independent safety circuit will switch off heating if hotplate temperature exceeds 25°C over set temperature
- A separate on/off switch for heating prevents an unintentional heat-up. If heating is switched on the on/off button is illuminated for visual control
- Strong magnetic field enables stirring even high viscosity media or volumes of 20 L of water with ease
- Speed is variably adjustable from 100 to 1400 rpm to an accuracy of ±2% for gentle mixing
Kera-Disk top plate- fast heat-up times and chemical resistance
- Glass ceramic top plates offer the benefits of chemical-resistance, scratch-proof but produce longer heat-up times
- Aluminum top plates allow for immediate heat transfer but are not chemical-resistant or scratch-proof
- Kera-Disk top plates take the best of two worlds: The aluminum top plate allows of immediate heat transfer for quick heat-up times and a thin layer of ceramic coating makes the top plates chemical-resistant and scratch-proof
Sealed Housing- guarantees extended performance life and reduced maintenance
- Protection against aggressive fumes, liquids and vapors which prevents internal corrosion
- This results in an increased lifespan of 10 years on average at reduced maintenance and repair cost
- Protection of all mechanical and electronic components against aggressive environmental conditions
Hei-Tec
- For high requirements and reproducible results
- Features a digital display and allows for easy setting and monitoring of values in the illuminated readout
- Digital speed setting
- PT 1000 temperature sensor for precise temperature control, overshoot protection and reproducible results
Specifications
Specifications
Top Plate Material | Ceramic-coated Aluminum |
Voltage | 115 V |
Includes | PT1000 and Clamping System |
Size | 145 mm dia. |
Temperature (Metric) | 20°C to 300°C |
Type | Stirring Hotplate, Stirrer |
Stirring Range | 100 to 1400 rpm |
Display | Digital |
Top Plate Diameter (Metric) | 145 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction