Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ MRO Plus™ Absorbent Rolls

Catalog No. 17111191 Shop All Brady Corporation Products
Click to view available options
Capacity (English):
12 gal.
20 gal.
24 gal.
38 gal
39 gal.
49 gal.
Design:
Dimpled, Medium-linting
Perforated every 12 in. and up the center, Dimpled, Medium-linting
Perforated every 12 in., Dimpled, Medium-linting
Perforated every 15 in. and up the center, Dimpled, Medium-linting
Perforated every 18 in., Dimpled, Medium-linting

Strong, durable and low linting, making them the perfect go-to products for nearly every industrial setting

  • Highly versatile, gray absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
  • Medium weight - optimal for most general maintenance needs
  • 3-ply Meltblown Polypropylene construction is designed for general industrial applications
  • Non-perforated absorbents offer the greatest absorbency and better tear resistance in high traffic areas
  • Perforations provide cost control and reduce waste by allowing you to use only what you need

Specifications

Color Gray
Design Perforated every 12 in. and up the center, Dimpled, Medium-linting
Capacity (English) 12 gal.
Material Polypropylene
Type Universal Sorbent
For Use With (Application) Overspray leaks and drips, workstations, heavy clean-up and wipe-up , drums - liquid storage, outfalls and discharge ponds
Packaging Quantity 1 Roll
Weight Capacity Heavyweight
Dimensions (L x W) 15 in. x 73 ft. (38.1 cm x 22.25 m)
Length (Metric) 22.25 m
Width (Metric) 38.1 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.