Learn More
Description
- Single-port facepiece
- Compatible with MSA air-purifying respirators, supplied-air respirators and powered air-purifying respirators
- NIOSH-approval 42 CFR Part 84
- 4-pt suspension with rubber or polyester net head harness
- Standand fog-reducing nosecup
- Facepiece material is available in silicone or Hycar™
- Three standard sizes to ensure a secure fit
- Components lock into place in seconds for quick, convenient performance
- Ideal for use in utilities, mining, oil and gas, fire service, construction, confined space, asbestos abatement, welding and sanding/grinding applications
Specifications
Specifications
| ANSI Standard | ANSI Z87.1 2003 |
| Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
| Color | Black |
| Material | Hycar™ |
| Product Type | Full Facepiece Respirator |
| Size | Medium |
| Facepiece Material | Hycar™ |
| For Use With (Application) | Utilities, mining, oil and gas, fire service, construction, confined space |
| For Use With (Equipment) | Comfo series aerosol filters and chemical cartridges |
| Harness Material | Polyester Net Head Harness |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.