Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Advantage™ 4200 Welder's Adapter

Catalog No. 18139439 Shop All MSA Products
Change view
Click to view available options
Vision area: 4.5 x 5.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
18-139-439 Vision area: 4.5 x 5.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-139-439 Supplier MSA™ Supplier No. 10077063
Add to Cart
Add to Cart

Specifications

Width (English) 5.25 in.
Product Type Welder Adapter
For Use With (Equipment) Advantage 4200 twin port facepiece
Includes Cover lens, less filter plate
Length (English) 4.5 in.
Material Polycarbonate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.