Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ Altair™ 5X Sampling Accessories

Catalog No. 17200145 Shop All MSA Products
Change view
Click to view available options
Type:
Straight Probe
Length (Metric):
1.5 m
3 m
Material:
PTFE
Polyurethane
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Length (Metric) Material
17-200-145 Straight Probe 3 m PTFE
17-200-144 Straight Probe 1.5 m Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-200-145 Supplier MSA™ Supplier No. 10105839
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

For Use With (Equipment) Altair 5X Sampling
Type Straight Probe
For Use With (Application) For reactive gases
Length (English) 10 ft.
Length (Metric) 3 m
Material PTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.