Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ GALAXY™Kits

Catalog No. 191203471 Shop All MSA Products
Change view
Click to view available options
For Use With (Equipment):
MSA Instruments
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-120-3471 MSA Instruments
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-120-3471 Supplier MSA™ Supplier No. 10078255

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

The GALAXY Automated Test System is a simple way to test MSA instruments

No user intervention, computer, or network interface — required just place the instrument in the test stand and the GALAXY performs the test automatically

  • View data of a network-enabled GALAXY on any Web browser.
  • Test capabilities include calibration and bump check records, due date for instrument calibration, and the ability to directly email MSA support

  • Optional network interface available for wired (Ethernet) networks

  • With automated record-keeping capabilities available with each GALAXY System test stand, there's no need to keep handwritten records of an instrument's calibration history
  • GALAXY System network interface notifies via email up to two recipients when an instrument is due for calibration or has failed calibration

Combustible Detection, Toxic Detection, Oxygen Detection

Certifications

Instrument manufacturer must be certified compliant with ISO 9001 provisions

Warranty and Services

GALAXY Test System comes with a two-year, all inclusive warranty

Specifications

Dimensions (L x W x H) 6.25 x 6.25 x 11.25 in. (15.87 x 15.87 x 28.57cm)
For Use With (Equipment) MSA Instruments
Type Altair Galaxy Kit
Height (English) 11.25 in.
Height (Metric) 28.57 cm
Length (English) 6.25 in.
Length (Metric) 15.87 cm
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Voltage 110/220V
Weight (English) 3.1 lb.
Weight (Metric) 1.4kg
Width (English) 6.25 in.
Width (Metric) 15.87 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.