Learn More
Specifications
Specifications
| Type | Probe Tube |
| For Use With (Application) | Measures concentrations of combustible gases or vapors in air |
| Length (English) | 3 ft. |
| Length (Metric) | 914 mm |
| Material | Brass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.