Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Beam Grips
Specifications
Capacity (English) | 400 lb. |
---|---|
Certifications/Compliance | OSHA, ANSI A10.32, ANSI Z359.1-2007 |
Material | Zinc-plated Carbon Steel, Stainless Steel, Plastic |
Product Type | Beam Grip |
Weight (English) | 25 lb. |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
19-818-259
|
MSA™
415172 |
8.06 in. to 10.475 in. flange | N/A | N/A | N/A | ||||
Specifications
400 lb. | |
Zinc-plated Carbon Steel, Stainless Steel, Plastic | |
25 lb. |
OSHA, ANSI A10.32, ANSI Z359.1-2007 | |
Beam Grip | |
11.3kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title