Learn More
Description
Includes
Two nebulizer bulbs, testing solution insert, sensitivity test solution insert, test hood, one replacement set of testing and sensitivity nebulizer inserts, and Using the Qualitative Fit-Test Kit videotape.
Bitrex solution contains the chemical compound denatonium benzoate, making it an extremely bitter solution easily detected by the test subject.
Specifications
Specifications
| Product Type | Sensitivity Solution |
| Capacity (English) | 1.85 oz. |
| Capacity (Metric) | 55 mL |
| Certifications/Compliance | OSHA, NIOSH |
| For Use With (Equipment) | MSA Bitrex and Saccharin qualitative fit test kit |
| Model | 697445 |
| Quantity | 1 Ea. |
| Type (Solution) | Sensitivity solution |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.